



€2,538.54/ pieceexcl. VAT
€3,071.63incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 380 mm |
Width | 240 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |