



€1,638.66/ pieceexcl. VAT
€1,982.78incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 340 mm |
Width | 229 mm |
Thread Size | Tr380x5 |
prepared for oil injection | No |