



€1,840.98/ pieceexcl. VAT
€2,227.59incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 300 mm |
Width | 184 mm |
Thread Size | Tr330x5 |
prepared for oil injection | No |