



€1,348.26/ pieceexcl. VAT
€1,631.39incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 220 mm |
Width | 138 mm |
Thread Size | Tr250x4 |
prepared for oil injection | No |