



€1,158.18/ pieceexcl. VAT
€1,401.40incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 200 mm |
Width | 181 mm |
Thread Size | Tr240x4 |
prepared for oil injection | No |