



€884.58/ pieceexcl. VAT
€1,070.34incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 200 mm |
Width | 85 mm |
Thread Size | Tr230x4 |
prepared for oil injection | No |