



€21,984.12/ pieceexcl. VAT
€26,600.79incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 1000 mm |
Width | 385 mm |
Thread Size | Tr1120X8 |
prepared for oil injection | No |