



€26,330.94/ pieceexcl. VAT
€31,860.44incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 900 mm |
Width | 600 mm |
Thread Size | Tr1000x8 |
prepared for oil injection | No |