



€12,351.30/ pieceexcl. VAT
€14,945.07incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 900 mm |
Width | 282 mm |
Thread Size | Tr1000x8 |
prepared for oil injection | No |