



€77.70/ pieceexcl. VAT
€94.02incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 70 mm |
Width | 45 mm |
Thread Size | M 85x2 |
prepared for oil injection | No |