



€40.74/ pieceexcl. VAT
€49.30incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 50 mm |
Width | 29 mm |
Thread Size | M 60x2 |
prepared for oil injection | No |