



€334.48/ pieceexcl. VAT
€404.72incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 170 mm |
Width | 105 mm |
Thread Size | M 190x3 |
prepared for oil injection | No |