



€48.60/ pieceexcl. VAT
€58.81incl. VAT
110 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.60 | - |
5+ | €38.88 | 20.00% |
10+ | €31.59 | 35.00% |
30+ | €24.30 | 50.00% |
50+ | €21.87 | 55.00% |
100+ | €19.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 80 mm |
Groove Diameter | 95 mm |
Groove Width | 9.1 mm |
Seal height | 8.33 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |