



€73.70/ pieceexcl. VAT
€89.18incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.70 | - |
5+ | €58.96 | 20.00% |
10+ | €47.91 | 35.00% |
30+ | €36.85 | 50.00% |
50+ | €33.17 | 55.00% |
100+ | €29.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 130 mm |
Groove Diameter | 146 mm |
Groove Width | 9 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 130 mm |
D | 146 mm |
L | 9 mm |
H | 12 mm |
s | 1.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |