





€3.74/ pieceexcl. VAT
€4.53incl. VAT
232 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.74 | - |
5+ | €2.99 | 20.00% |
10+ | €2.43 | 35.00% |
30+ | €1.87 | 50.00% |
50+ | €1.68 | 55.00% |
100+ | €1.50 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 20 mm |
Groove Diameter | 28 mm |
Groove Width | 3.5 mm |
Seal height | 5 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 20 mm |
D | 28 mm |
L | 3.5 mm |
H | 5 mm |
C | 2 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |