





€19.50/ pieceexcl. VAT
€23.60incl. VAT
234 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.50 | - |
5+ | €15.60 | 20.00% |
10+ | €12.68 | 35.00% |
30+ | €9.75 | 50.00% |
50+ | €8.78 | 55.00% |
100+ | €7.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 110 mm |
Groove Diameter | 120 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 110 mm |
D | 120 mm |
L | 7 mm |
H | 10 mm |
C | 2.5 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |