





€2.47/ pieceexcl. VAT
€2.99incl. VAT
97 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
5+ | €1.98 | 20.00% |
10+ | €1.61 | 35.00% |
30+ | €1.24 | 50.00% |
50+ | €1.11 | 55.00% |
100+ | €0.99 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 10 mm |
Groove Diameter | 20 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 10 mm |
D | 20 mm |
L | 5 mm |
H | 8 mm |
C | 2.5 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |