





€50.80/ pieceexcl. VAT
€61.47incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.80 | - |
5+ | €40.64 | 20.00% |
10+ | €33.02 | 35.00% |
30+ | €25.40 | 50.00% |
50+ | €22.86 | 55.00% |
100+ | €20.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 75 mm |
Groove Diameter | 90 mm |
Groove Width | 7.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 75 mm |
D | 90 mm |
L | 7.5 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |