





€43.50/ pieceexcl. VAT
€52.64incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.50 | - |
5+ | €34.80 | 20.00% |
10+ | €28.28 | 35.00% |
30+ | €21.75 | 50.00% |
50+ | €19.58 | 55.00% |
100+ | €17.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 65 mm |
Groove Diameter | 80 mm |
Groove Width | 7.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 65 mm |
D | 80 mm |
L | 7.5 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |