





€62.50/ pieceexcl. VAT
€75.63incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.50 | - |
5+ | €50.00 | 20.00% |
10+ | €40.63 | 35.00% |
30+ | €31.25 | 50.00% |
50+ | €28.13 | 55.00% |
100+ | €25.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 258 mm |
Groove Diameter | 273 mm |
Groove Width | 6.4 mm |
Seal height | 13 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 258 mm |
D | 273 mm |
L | 6.4 mm |
D1 | 270 mm |
H | 13 mm |
r | 1 mm |
L1 | 9.5 mm |
L2 | 3 mm |
D2 | 265 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |