





€59.60/ pieceexcl. VAT
€72.12incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.60 | - |
5+ | €47.68 | 20.00% |
10+ | €38.74 | 35.00% |
30+ | €29.80 | 50.00% |
50+ | €26.82 | 55.00% |
100+ | €23.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 250 mm |
Groove Diameter | 265 mm |
Groove Width | 6.4 mm |
Seal height | 13 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 250 mm |
D | 265 mm |
L | 6.4 mm |
D1 | 261 mm |
H | 13 mm |
r | 1 mm |
L1 | 9.5 mm |
L2 | 3 mm |
D2 | 257 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |