





€26.50/ pieceexcl. VAT
€32.07incl. VAT
19 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.50 | - |
5+ | €21.20 | 20.00% |
10+ | €17.23 | 35.00% |
30+ | €13.25 | 50.00% |
50+ | €11.93 | 55.00% |
100+ | €10.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 140 mm |
Groove Diameter | 152 mm |
Groove Width | 5.5 mm |
Seal height | 11 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 140 mm |
D | 152 mm |
L | 5.5 mm |
D1 | 149 mm |
H | 11 mm |
r | 1 mm |
L1 | 8.2 mm |
L2 | 3 mm |
D2 | 145 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |