





€13.50/ pieceexcl. VAT
€16.34incl. VAT
38 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.50 | - |
5+ | €10.80 | 20.00% |
10+ | €8.78 | 35.00% |
30+ | €6.75 | 50.00% |
50+ | €6.08 | 55.00% |
100+ | €5.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 45 mm |
Groove Diameter | 53 mm |
Groove Width | 5.3 mm |
Seal height | 6.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 53 mm |
L | 5.3 mm |
D1 | 48.2 mm |
H | 6.5 mm |
L1 | 7.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |