



€24.10/ pieceexcl. VAT
€29.16incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.10 | - |
5+ | €19.28 | 20.00% |
10+ | €15.67 | 35.00% |
30+ | €12.05 | 50.00% |
50+ | €10.85 | 55.00% |
100+ | €9.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008P |
Rod diameter | 117 mm |
Groove Diameter | 129 mm |
Groove Width | 5 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 117 mm |
D | 129 mm |
L | 5 mm |
D1 | 126 mm |
H | 10 mm |
L1 | 6.5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |