



€23.30/ pieceexcl. VAT
€28.19incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.30 | - |
5+ | €18.64 | 20.00% |
10+ | €15.15 | 35.00% |
30+ | €11.65 | 50.00% |
50+ | €10.49 | 55.00% |
100+ | €9.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 63.5 mm |
Groove Diameter | 76.12 mm |
Groove Width | 6.35 mm |
Seal height | 9.52 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 63.5 mm |
D | 76.12 mm |
L | 6.35 mm |
D1 | 70.2 mm |
H | 9.52 mm |
r | 0.4 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |