



€20.50/ pieceexcl. VAT
€24.81incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.50 | - |
5+ | €16.40 | 20.00% |
10+ | €13.33 | 35.00% |
30+ | €10.25 | 50.00% |
50+ | €9.23 | 55.00% |
100+ | €8.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 56 mm |
Groove Diameter | 66 mm |
Groove Width | 6 mm |
Seal height | 9 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 56 mm |
D | 66 mm |
L | 6 mm |
D1 | 62 mm |
H | 9 mm |
r | 0.4 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |