



€10.90/ pieceexcl. VAT
€13.19incl. VAT
43 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.90 | - |
5+ | €8.72 | 20.00% |
10+ | €7.09 | 35.00% |
30+ | €5.45 | 50.00% |
50+ | €4.91 | 55.00% |
100+ | €4.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 28 mm |
Groove Diameter | 36 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 28 mm |
D | 36 mm |
L | 5 mm |
D1 | 33.5 mm |
H | 8 mm |
r | 0.2 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |