



€111.00/ pieceexcl. VAT
€134.31incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.00 | - |
5+ | €88.80 | 20.00% |
10+ | €72.15 | 35.00% |
30+ | €55.50 | 50.00% |
50+ | €49.95 | 55.00% |
100+ | €44.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 220 mm |
Groove Diameter | 240 mm |
Groove Width | 12.5 mm |
Seal height | 18 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 220 mm |
D | 240 mm |
L | 12.5 mm |
D1 | 230 mm |
H | 18 mm |
r | 0.8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |