





€16.40/ pieceexcl. VAT
€19.84incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.40 | - |
5+ | €13.12 | 20.00% |
10+ | €10.66 | 35.00% |
30+ | €8.20 | 50.00% |
50+ | €7.38 | 55.00% |
100+ | €6.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 85 mm |
Groove Diameter | 95 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 85 mm |
D | 95 mm |
L | 5.3 mm |
D1 | 87.4 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |