





€10.70/ pieceexcl. VAT
€12.95incl. VAT
54 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.70 | - |
5+ | €8.56 | 20.00% |
10+ | €6.96 | 35.00% |
30+ | €5.35 | 50.00% |
50+ | €4.82 | 55.00% |
100+ | €4.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 57.15 mm |
Groove Diameter | 69.85 mm |
Groove Width | 6.35 mm |
Seal height | 9.52 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 57.15 mm |
D | 69.85 mm |
L | 6.35 mm |
D1 | 63.85 mm |
H | 9.52 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |