





€9.45/ pieceexcl. VAT
€11.43incl. VAT
48 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.45 | - |
5+ | €7.56 | 20.00% |
10+ | €6.14 | 35.00% |
30+ | €4.72 | 50.00% |
50+ | €4.25 | 55.00% |
100+ | €3.78 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 50.8 mm |
Groove Diameter | 63.5 mm |
Groove Width | 6.35 mm |
Seal height | 9.52 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 50.8 mm |
D | 63.5 mm |
L | 6.35 mm |
D1 | 57 mm |
H | 9.52 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |