





€130.00/ pieceexcl. VAT
€157.30incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.00 | - |
5+ | €104.00 | 20.00% |
10+ | €84.50 | 35.00% |
30+ | €65.00 | 50.00% |
50+ | €58.50 | 55.00% |
100+ | €52.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 380 mm |
Groove Diameter | 400 mm |
Groove Width | 10.2 mm |
Seal height | 18 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 380 mm |
D | 400 mm |
L | 10.2 mm |
D1 | 390 mm |
H | 18 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |