





€60.30/ pieceexcl. VAT
€72.96incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.30 | - |
5+ | €48.24 | 20.00% |
10+ | €39.20 | 35.00% |
30+ | €30.15 | 50.00% |
50+ | €27.14 | 55.00% |
100+ | €24.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 230 mm |
Groove Diameter | 250 mm |
Groove Width | 10.2 mm |
Seal height | 18 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 230 mm |
D | 250 mm |
L | 10.2 mm |
D1 | 240 mm |
H | 18 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |