





€56.50/ pieceexcl. VAT
€68.36incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.50 | - |
5+ | €45.20 | 20.00% |
10+ | €36.73 | 35.00% |
30+ | €28.25 | 50.00% |
50+ | €25.43 | 55.00% |
100+ | €22.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 220 mm |
Groove Diameter | 240 mm |
Groove Width | 10.2 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 220 mm |
D | 240 mm |
L | 10.2 mm |
D1 | 227.6 mm |
H | 16 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |