





€39.80/ pieceexcl. VAT
€48.16incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.80 | - |
5+ | €31.84 | 20.00% |
10+ | €25.87 | 35.00% |
30+ | €19.90 | 50.00% |
50+ | €17.91 | 55.00% |
100+ | €15.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 171.45 mm |
Groove Diameter | 184.15 mm |
Groove Width | 6.3 mm |
Seal height | 9.9 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 171.45 mm |
D | 184.15 mm |
L | 6.3 mm |
D1 | 179.75 mm |
H | 9.9 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |