





€39.70/ pieceexcl. VAT
€48.04incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.70 | - |
5+ | €31.76 | 20.00% |
10+ | €25.81 | 35.00% |
30+ | €19.85 | 50.00% |
50+ | €17.86 | 55.00% |
100+ | €15.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 171.32 mm |
Groove Diameter | 181.82 mm |
Groove Width | 4.76 mm |
Seal height | 6.35 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 171.32 mm |
D | 181.82 mm |
L | 4.76 mm |
D1 | 175.6 mm |
H | 6.35 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |