



€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
5+ | €51.36 | 20.00% |
10+ | €41.73 | 35.00% |
30+ | €32.10 | 50.00% |
50+ | €28.89 | 55.00% |
100+ | €25.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 270 mm |
Groove Diameter | 290 mm |
Groove Width | 10.3 mm |
Seal height | 18 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 270 mm |
D | 290 mm |
L | 10.3 mm |
D1 | 280 mm |
H | 18 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |