Wiper 006N NBR 25x33,6x7 L=5,3

  • ERIKS:11120750
Image 1
Image 2
Image 1
Image 2
Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

540 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.23

-

5+

€3.38

20.00%

10+

€2.75

35.00%

30+

€2.12

50.00%

50+

€1.90

55.00%

100+

€1.69

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
25 mm
Groove Diameter
33.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
25 mm
D
33.6 mm
L
5.3 mm
D1
28 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s