



€4.09/ pieceexcl. VAT
€4.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.09 | - |
5+ | €3.27 | 20.00% |
10+ | €2.66 | 35.00% |
30+ | €2.05 | 50.00% |
50+ | €1.84 | 55.00% |
100+ | €1.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 24 mm |
Groove Diameter | 32.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 24 mm |
D | 32.6 mm |
L | 5.3 mm |
D1 | 27 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |