



€50.60/ pieceexcl. VAT
€61.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.60 | - |
5+ | €40.48 | 20.00% |
10+ | €32.89 | 35.00% |
30+ | €25.30 | 50.00% |
50+ | €22.77 | 55.00% |
100+ | €20.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 230 mm |
Groove Diameter | 250 mm |
Groove Width | 10.3 mm |
Seal height | 18 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 230 mm |
D | 250 mm |
L | 10.3 mm |
D1 | 240 mm |
H | 18 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |