



€45.00/ pieceexcl. VAT
€54.45incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.00 | - |
5+ | €36.00 | 20.00% |
10+ | €29.25 | 35.00% |
30+ | €22.50 | 50.00% |
50+ | €20.25 | 55.00% |
100+ | €18.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 212 mm |
Groove Diameter | 224 mm |
Groove Width | 7.3 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 212 mm |
D | 224 mm |
L | 7.3 mm |
D1 | 219 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |