



€30.40/ pieceexcl. VAT
€36.78incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.40 | - |
5+ | €24.32 | 20.00% |
10+ | €19.76 | 35.00% |
30+ | €15.20 | 50.00% |
50+ | €13.68 | 55.00% |
100+ | €12.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 160 mm |
Groove Diameter | 172 mm |
Groove Width | 7.8 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 160 mm |
D | 172 mm |
L | 7.8 mm |
D1 | 165.6 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |