



€27.90/ pieceexcl. VAT
€33.76incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.90 | - |
5+ | €22.32 | 20.00% |
10+ | €18.14 | 35.00% |
30+ | €13.95 | 50.00% |
50+ | €12.56 | 55.00% |
100+ | €11.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 150 mm |
Groove Diameter | 165 mm |
Groove Width | 10.3 mm |
Seal height | 16 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 150 mm |
D | 165 mm |
L | 10.3 mm |
D1 | 157.5 mm |
H | 16 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |