



€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
5+ | €15.12 | 20.00% |
10+ | €12.29 | 35.00% |
30+ | €9.45 | 50.00% |
50+ | €8.51 | 55.00% |
100+ | €7.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 70 mm |
Groove Diameter | 80 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 70 mm |
D | 80 mm |
L | 6.3 mm |
D1 | 78 mm |
H | 9 mm |
L1 | 8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |