





€2.10/ pieceexcl. VAT
€2.54incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 316 |
Model | Round wings |
Material | Cast iron |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Height | 20 |
DIN standard | 316 |
Type | Wing screw |
American model | No |