
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | American model |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Thread type | Metric |
Height | 25 |
Type | Wing screw |
American model | Yes |