
€1.11/ pieceexcl. VAT
€1.34incl. VAT
Sold per: 100Min. order: 100
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | American model |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Thread type | Metric |
Type | Wing nut |
American model | Yes |