Welding socket device Series: PRISMA-125 Welding range: from 50 to 125mm 120 - 230 V AC 1ph 50/60 Hz/1400W

  • ERIKS:14718965
Image 1
Save to list

€8,990.00/ pieceexcl. VAT

€10,877.90incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
PRISMA-125
Welding range
from 50 to 125 mm
Connection voltage
120 - 230 V AC 1ph 50/60 Hz
Power
1400 W