



€32.90/ pieceexcl. VAT
€39.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-A-ANSI11-LBS300 |
Norm | ASTM B16.5 |
Material | Steel |
Welding end OD | 33.4 mm |
Welding end thickness | 3.35 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | ANSI 300 |
Connection termination size | 1" |
Temperature range | from -50 to 425 °C |
Maximum operating pressure | 51.1 bar |