
€148.50/ pieceexcl. VAT
€179.69incl. VAT
5 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.50 | - |
4+ | €118.80 | 20.00% |
10+ | €103.95 | 30.00% |
20+ | €89.10 | 40.00% |
30+ | €74.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-C-EN11-PN40 |
Norm | EN 1092-1/11 |
Material | AISI 316 |
Welding end OD | 88.9 mm |
Welding end thickness | 3.2 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092-1 Type 11 PN40 |
Connection termination size | DN80 |
Temperature range | from -200 to 580 °C |
Maximum operating pressure | 40 bar |